Ideal Industries 78-0203-25 Power Bit, P2 2 in. | Graybar Store
Ideal Industries - Power Bit, P2 2 in. - 78-0203-25
+ / - Hover over image to Zoom
Other Views

    Power Bit, P2 2 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0203-25
    SKU: 25398109
    $0.95
    Checking Pricing
         
    Standard:RoHS Compliant
    Tip Style:Phillips
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0203-25
    • Application 1/4 in. hex body. Fits all standard multi-bit screwdrivers and power drills. Phillips #2 2 in. Power Bit
    • Type Phillips Screwdriver Bits
    • UNSPSC 27112814
    • Tip Style Phillips
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    P2 2" POWER BIT, BAG OF 25
    Made from rugged S2M tool Steel. 100% made in the U.S.A. Insert bits have a retaining ring notch. Power bits have a power locking groove.