Ideal Industries 78-0113-10 Magnetic Nut Setter, 3/8 in. | Graybar Store
Ideal Industries - Magnetic Nut Setter, 3/8 in. - 78-0113-10
+ / - Hover over image to Zoom
Other Views

    Magnetic Nut Setter, 3/8 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0113-10
    SKU: 25398158
    $5.73
    Checking Pricing
         
    No. of Pieces:10 Pc.
    Additional Features:Power bits have a power locking groove.
    Standard:RoHS Compliant
    Length:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0113-10
    • UNSPSC 27112814
    • Additional Features Power bits have a power locking groove.
    • Length 2 in.
    • No. of Pieces 10 Pc.
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Magnetic Nut Setter
    Magnetic Nut Setter, 3/8 in., 10 per bag