Ideal Industries 78-0108-10 Magnetic Bit Holder, 6 in. | Graybar Store
Ideal Industries - Magnetic Bit Holder, 6 in. - 78-0108-10
+ / - Hover over image to Zoom
Other Views

    Magnetic Bit Holder, 6 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0108-10
    SKU: 25398153
    $7.89
    Checking Pricing
         
    Packaging:10 Per Bag
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0108-10
    • Type Magnetic Bit Holder
    • UNSPSC 27112814
    • Length 6 in.
    • Materials Steel
    • Packaging 10 Per Bag
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Magnetic bit holder provides a slender extension with a powerful magnet that grasps and holds bits. Bit holder is 6 inches long and is packaged ten per bag.