Ideal Industries 78-0106-25 Combo Head Drill Bit, #2 | Graybar Store
Ideal Industries - Combo Head Drill Bit, #2 - 78-0106-25
+ / - Hover over image to Zoom
Other Views

    Combo Head Drill Bit, #2

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0106-25
    SKU: 25398150
    Checking Pricing
    No. of Pieces:25
    Shank Type:Hex
    Tip Size:#2
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0106-25
    • Type Power Bit
    • UNSPSC 27112814
    • Brand Combo Head
    • Materials S2M Tool Steel
    Product Overview:
    Combo Head Power Bit, #2 Tip, Overall Length: 2 IN, S2M Tool Steel Blade, Hex Shank, 25 Pieces, 1/4 IN Shank, S2M Tool Steel, Package Type: Bulk, Combo Drive
    Made from rugged S2M tool steel; 100 PCT made in the USA; Custom heat-treated for strength and durability; Manufactured to tight tolerances to ensure accurate fit; Power bits have a power locking groove; 1/4 IN hex body; Fits all standard multi-bit screwdrivers and power drills; Patented Combo Head tip ensures full fastener engagement; Patented design tip fits most combination screws