Ideal Industries 78-0105-25 Combo Head™ Bits | Graybar Store
     
Ideal Industries - Combo Head™ Bits - 78-0105-25
+ / - Hover over image to Zoom
Other Views

    Combo Head™ Bits

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0105-25
    SKU: 25398149
    $0.71
    Checking Pricing
         
    No. of Pieces:25 Pc.
    Shank Type:Hex
    Tip Size:#2
    Tip Style:Combo Head™
    Length:1 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0105-25
    • Type Insert Bit
    • UNSPSC 27112814
    • Brand Combo Head
    • Length 1 in. L
    • Materials Steel
    Product Overview:
    Combo Head™ Bits
    Combo Head™ Bits, #2, 25 per bag.