Ideal Industries 78-0104-25 Double Ended Screwdriver Bits, Square, Phillips | Graybar Store
     
Ideal Industries - Double Ended Screwdriver Bits, Square, Phillips - 78-0104-25
+ / - Hover over image to Zoom
Other Views

    Double Ended Screwdriver Bits, Square, Phillips

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0104-25
    SKU: 25398148
    $1.06
    Checking Pricing
         
    Additional Features:Made from rugged S2M tool Steel. 100% made in the U.S.A.
    Standard:RoHS Compliant
    Tip Style:Square and Phillips
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0104-25
    • Application 1/4 in. hex body. Fits all standard power drills. #2 Square x #2 Phillips 2 in. Power Bit.
    • Type Double Ended Screwdriver Bits
    • UNSPSC 27112814
    • Additional Features Made from rugged S2M tool Steel. 100% made in the U.S.A.
    • Tip Style Square and Phillips
    • Standard RoHS Compliant
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DE SQUARE 2 PHILLIPS 2,BAG 25