Ideal Industries 78-0101 7-Pice Tamper-_roof Torx® Bit Set in Holder | Graybar Store
     
Ideal Industries - 7-Pice Tamper-_roof Torx® Bit Set in Holder - 78-0101
+ / - Hover over image to Zoom
Other Views

    7-Pice Tamper-_roof Torx® Bit Set in Holder

    Manufacturer: Ideal Industries
    Manufacturer #: 78-0101
    SKU: 25398144
    $8.37
    Checking Pricing
         
    No. of Pieces:7
    Shank Type:Hex
    Tip Style:Torx®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 78-0101
    • Type Tamper-Proof Torx Bit Set In Holder
    • UNSPSC 27112836
    • Materials Steel
    • No. of Pieces 7
    Product Overview:
    7-Pice Tamper-_roof Torx® Bit Set in Holder
    Made from rugged S2M tool Steel. 100% made in the U.S.A. Custom heat treated for strength and durability. Manufactured to tight tolerances to ensure accurate fit and full fastener engagement. Insert bits have a retaining ring notch. 1/4" hex body. Fits all standard multi-bit screwdrivers and power drills. Torx® is a registered trademark of Acument Intellectual Properties, LLC.