Ideal Industries 777211 Raised Indicator Light, Green | Graybar Store
     
Ideal Industries - Raised Indicator Light, Green - 777211
+ / - Hover over image to Zoom
Other Views

    Raised Indicator Light, Green

    Manufacturer: Ideal Industries
    Manufacturer #: 777211
    SKU: 25055719
    $8.57
    Checking Pricing
         
    Color / Finish:White
    Lens Color:Green
    Watts:1 and 3 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 777211
    • UNSPSC 39121534
    • Color / Finish White
    • Lens Color Green
    Product Overview:
    Raised Indicator Light
    IDEAL, Indicator Light, Raised, Wattage: 1/3 WTT, Voltage Rating: 125 V, Amperage Rating: 2 MILAMP Max, Color: Green Lens, Average Life: 15000 HR, Mounting: 1/2 IN Diameter, Operating Temperature: Nylon Body: 140 DEG C, Polycarbonate Lens: 135 DEG C, Bezel: 0.100 IN Height, Flammability Rating: 94V-2, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 IN Wire Leads, Lamp Height: 0.200 IN