Streamlight 77553 UltraStinger Handheld Flashlight, 1,100 Lumens | Graybar Store
     
Streamlight - UltraStinger Handheld Flashlight, 1,100 Lumens - 77553
+ / - Hover over image to Zoom
Other Views

    UltraStinger Handheld Flashlight, 1,100 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 77553
    SKU: 25809265
    $196.60
    Checking Pricing
         
    Lumen Output:1,100
    Power Source:(1) NiMN
    CBCP:65,000
    Max. Run Time:1.5
    Product Includes:AC/DC, cords.
    Length:11.82 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 77553
    • Type Handheld
    • Lamp Type C4 LED
    • Length 11.82 in.
    • Lumen Output 1,100
    • Materials Aluminum
    • Power Source (1) NiMN
    • Product Includes AC/DC, cords.
    • CBCP 65,000
    • ECCN EAR99
    • Max. Run Time 1.5
    Product Overview:
    UltraStinger LED
    UltraStinger LED - IEC Type A (120V) AC/12V DC Smart Charge (NiMH)