Ideal Industries 774097 Heavy-Duty Toggle Switch, DPST, ON-OFF, Screw Terminals | Graybar Store
     
Ideal Industries - Heavy-Duty Toggle Switch, DPST, ON-OFF, Screw Terminals - 774097
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Toggle Switch, DPST, ON-OFF, Screw Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774097
    SKU: 25370505
    $28.16
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:DPST
    Operator Type:ON-OFF
    Termination:Screw
    Switch Type:DPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774097
    • Termination Screw
    • UNSPSC 39122211
    • Contact Operation DPST
    • Operator Type ON-OFF
    • Switch Type DPST
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Heavy-Duty Toggle Switch
    Heavy-Duty Toggle Switch, DPST Poles, On-Off Circuitry, Screw Termination Style, 4 Terminals