Ideal Industries 774096 Extra Heavy-Duty AC/DC Toggle Switch, DPST, With (4) Screw Terminals | Graybar Store
     
Ideal Industries - Extra Heavy-Duty AC/DC Toggle Switch, DPST, With (4) Screw Terminals - 774096
+ / - Hover over image to Zoom
Other Views

    Extra Heavy-Duty AC/DC Toggle Switch, DPST, With (4) Screw Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774096
    SKU: 25636846
    $22.70
    Checking Pricing
         
    Contact Operation:DPST
    Operator Type:ON-OFF
    Termination:Screw, 4 Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774096
    • Termination Screw, 4 Terminals
    • UNSPSC 39122211
    • Contact Operation DPST
    Product Overview:
    Extra Heavy-Duty AC/DC Toggle Switch With 4 Screw Terminals, DPST
    IDEAL, Toggle Switch, Extra Heavy-Duty, AC/DC, On-Off, Voltage Rating: 125, 227 VAC, Amperage Rating: 16, 8 AMP, Number Of Poles: 2, Action: DPST, Connection: Screw, 4 Terminals, Actuator: Toggle, Size: 1.750 IN Length X 0.840 IN Width X 0.760 IN Height,