Ideal Industries 774093 Standard Toggle Switch, SPST, ON-OFF, 20A 125V, 10A 250V, Screw Termination, 1/2 in. Dia. Mounting Hole | Graybar Store
     
Ideal Industries - Standard Toggle Switch, SPST, ON-OFF, 20A 125V, 10A 250V, Screw Termination, 1/2 in. Dia. Mounting Hole - 774093
+ / - Hover over image to Zoom
Other Views

    Standard Toggle Switch, SPST, ON-OFF, 20A 125V, 10A 250V, Screw Termination, 1/2 in. Dia. Mounting Hole

    Manufacturer: Ideal Industries
    Manufacturer #: 774093
    SKU: 25370503
    $15.73
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:SPST
    Operator Type:ON-OFF
    Termination:Screw
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774093
    • Termination Screw
    • UNSPSC 39122211
    • Contact Operation SPST
    Product Overview:
    Toggle Switch
    Toggle Switch, SPST Poles, (On)-Off Circuitry, Screw Termination Style, 2 Terminals