Ideal Industries 774085 Pushbutton Switch, Momentary Contact, SPST NO, (ON)-OFF, 15A 125V, 10A 250V, Screw Terminals | Graybar Store
     
Ideal Industries - Pushbutton Switch, Momentary Contact, SPST NO, (ON)-OFF, 15A 125V, 10A 250V, Screw Terminals - 774085
+ / - Hover over image to Zoom
Other Views

    Pushbutton Switch, Momentary Contact, SPST NO, (ON)-OFF, 15A 125V, 10A 250V, Screw Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774085
    SKU: 25279806
    $21.56
    Checking Pricing
         
    Quick Order:Y
    Termination:Screw
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774085
    • Termination Screw
    • UNSPSC 39122216
    Product Overview:
    Push-Button Switch
    IDEAL, Push Button Switch, Momentary Contact,(On)-Off, Voltage Rating: 125, 250 VAC, Action: SPST, Amperage Rating: 15, 10 AMP, Number Of Poles: 1, Contact Configuration: NO, Connection: Screw, 2 Terminals, Wire Leads Are 18 AWG, 6 IN Stripped Wire, Actua