Ideal Industries 774056 Full-Size Rocker Switch, DPST, With (4) Spade Terminals | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Full-Size Rocker Switch, DPST, With (4) Spade Terminals - 774056
+ / - Hover over image to Zoom
Other Views

    Full-Size Rocker Switch, DPST, With (4) Spade Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774056
    SKU: 25419812
    $23.85
    Checking Pricing
         
    Contact Operation:DPST
    Operator Type:ON-OFF
    Termination:Spade, 4 Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774056
    • Termination Spade, 4 Terminals
    • UNSPSC 39122226
    • Contact Operation DPST
    Product Overview:
    Full-Size Rocker Switch With 4 Spade Terminals, DPST
    IDEAL, Rocker Switch, Full-Size, On-Off, Voltage Rating: 125, 250 VAC, Amperage Rating: 15, 10 AMP, Number Of Poles: 2, Action: DPST, Connection: Spade, 4 Terminals, Size: 1.700 IN Length X 0.970 IN Weight X 190 IN Height, Mounting: 0.830 IN X 1.450 IN Ho