Ideal Industries 774045 Full-Size Rocker Switch, SPST, With (2) Spade Terminals | Graybar Store
     
Ideal Industries - Full-Size Rocker Switch, SPST, With (2) Spade Terminals - 774045
+ / - Hover over image to Zoom
Other Views

    Full-Size Rocker Switch, SPST, With (2) Spade Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774045
    SKU: 22114905
    $15.40
    Checking Pricing
         
    Contact Operation:SPST
    Operator Type:ON-OFF
    Termination:Spade, 2 Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774045
    • Termination Spade, 2 Terminals
    • UNSPSC 39122226
    • Contact Operation SPST
    Product Overview:
    Full-Size Rocker Switch With 2 Spade Terminals, SPST
    IDEAL, Rocker Switch, Full-Size, On-Off, Voltage Rating: 125, 227 VAC, Amperage Rating: 20, 15 AMP, Action: SPST, Number Of Poles: 1, Connection: Spade, 2 Terminals, Size: 1.700 IN Length X 0.970 IN Weight X 190 IN Height, Mounting: 0.830 IN X 1.450 IN Ho