Ideal Industries 774040BK Full-Size Rocker Switch, DPDT, 20/15A, 125/250V, 2-Pole, 6-Position, Black | Graybar Store
     
Ideal Industries - Full-Size Rocker Switch, DPDT, 20/15A, 125/250V, 2-Pole, 6-Position, Black - 774040BK
+ / - Hover over image to Zoom
Other Views

    Full-Size Rocker Switch, DPDT, 20/15A, 125/250V, 2-Pole, 6-Position, Black

    Manufacturer: Ideal Industries
    Manufacturer #: 774040BK
    SKU: 25419813
    $15.66
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:DPDT
    Operator Type:ON-OFF-ON
    Termination:Spade
    Switch Type:DPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774040BK
    • Termination Spade
    • UNSPSC 39122226
    • Contact Operation DPDT
    • Operator Type ON-OFF-ON
    • Switch Type DPDT
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Full-Size Rocker Switch
    Black Rocker Switch, DPDT Poles, On-Off-On Circuitry, Spade Termination Style, 6 Terminals