Ideal Industries 774038 Appliance Rocker Switch, SPDT, With (3) Spade Terminals | Graybar Store
     
Ideal Industries - Appliance Rocker Switch, SPDT, With (3) Spade Terminals - 774038
+ / - Hover over image to Zoom
Other Views

    Appliance Rocker Switch, SPDT, With (3) Spade Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774038
    SKU: 98302460
    $7.45
    Checking Pricing
         
    Contact Operation:SPST
    Operator Type:ON-OFF
    Termination:Spade, 2 Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774038
    • Termination Spade, 2 Terminals
    • UNSPSC 39122226
    • Contact Operation SPST
    Product Overview:
    Appliance Rocker Switch With 3 Spade Terminals, SPDT
    IDEAL, Rocker Switch, Appliance, On-Off, Voltage Rating: 125, 250 VAC, Amperage Rating: 16, 10 AMP, Action: SPST, Number Of Poles: 1, Connection: Spade, 2 Terminals, Size: 1.240 IN Length X 0.680 IN Width X 0.770 IN Height, Operating Temperature: 32 To 18