Ideal Industries 774037 3-Speed Pull Chain Switch With Wire Leads, SPTT | Graybar Store
     
Ideal Industries - 3-Speed Pull Chain Switch With Wire Leads, SPTT - 774037
+ / - Hover over image to Zoom
Other Views

    3-Speed Pull Chain Switch With Wire Leads, SPTT

    Manufacturer: Ideal Industries
    Manufacturer #: 774037
    SKU: 25112564
    $12.22
    Checking Pricing
         
    Color:Brass
    Termination:Wire Leads, 4 Pos -3 Wire Circuit
    Voltage Rating:125 VAC, 250 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774037
    • Color Brass
    • Termination Wire Leads, 4 Pos -3 Wire Circuit
    • UNSPSC 39122239
    Product Overview:
    3-Speed Pull Chain Switch With Wire Leads, SPTT
    IDEAL, Switch, Pull,Off-On(A)-On(B)-On(A+B), 3-Speed, Voltage Rating: 125 VAC, 250 Vac, Amperage Rating: 6, 3 AMP, Number Of Poles: 1, Actuator: Pull Chain, Connection: Wire Leads, 4 Pos -3 Wire Circuit, Size: 0.870 L x 150 W x 0.650 H IN, Mounting: 13/32