Ideal Industries 774032 Pull Chain Switch, SPST, ON-OFF, Wire Leads, 2-Wire, 2-Position, Brass Plated | Graybar Store
     
Ideal Industries - Pull Chain Switch, SPST, ON-OFF, Wire Leads, 2-Wire, 2-Position, Brass Plated - 774032
+ / - Hover over image to Zoom
Other Views

    Pull Chain Switch, SPST, ON-OFF, Wire Leads, 2-Wire, 2-Position, Brass Plated

    Manufacturer: Ideal Industries
    Manufacturer #: 774032
    SKU: 98302457
    $9.97
    Checking Pricing
         
    Quick Order:Y
    Color:Brass
    Operator Type:ON-OFF
    Termination:Wire Leads
    Voltage Rating:125 VAC, 250 Vac, 125 VL
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774032
    • Color Brass
    • Termination Wire Leads
    • UNSPSC 39122239
    • Operator Type ON-OFF
    Product Overview:
    Pull Chain Switch
    Pull Chain Switch, Brass Chain, SPST Poles, On-Off Circuitry, Wire Lead Termination Style, 2 Pos - 2 Wire Circuit