Ideal Industries 774031 Pull Chain Switch With Wire Leads, SPST | Graybar Store
     
Ideal Industries - Pull Chain Switch With Wire Leads, SPST - 774031
+ / - Hover over image to Zoom
Other Views

    Pull Chain Switch With Wire Leads, SPST

    Manufacturer: Ideal Industries
    Manufacturer #: 774031
    SKU: 98302456
    $10.58
    Checking Pricing
         
    Color:Nickel
    Operator Type:ON-OFF
    Termination:Wire Leads, 2 Pos -2 Wire Circuit
    Voltage Rating:125 VAC, 250 Vac, 125 VL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774031
    • Color Nickel
    • Termination Wire Leads, 2 Pos -2 Wire Circuit
    • UNSPSC 39122239
    Product Overview:
    Pull Chain Switch With Wire Leads, SPST
    IDEAL, Switch, Pull, On-Off, Voltage Rating: 125 VAC, 250 Vac, 125 VL, Amperage Rating: 6, 3, 3 AMP, Number Of Poles: 1, Actuator: Pull Chain, Connection: Wire Leads, 2 Pos -2 Wire Circuit, Size: 0.920 L x 0.880 W x 0.670 H IN, Mounting: 13/32 IN Diameter