Ideal Industries 774027 Toggle Switch, With (3) Spade Terminals, SPDT | Graybar Store
     
Ideal Industries - Toggle Switch, With (3) Spade Terminals, SPDT - 774027
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, With (3) Spade Terminals, SPDT

    Manufacturer: Ideal Industries
    Manufacturer #: 774027
    SKU: 25252491
    $12.82
    Checking Pricing
         
    Contact Operation:SPDT
    Operator Type:ON-OFF-ON
    Termination:Spade, 3 Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774027
    • Termination Spade, 3 Terminals
    • UNSPSC 39122211
    • Contact Operation SPDT
    Product Overview:
    Toggle Switch With 3 Spade Terminals, SPDT
    IDEAL, Toggle Switch, Standard, On-Off-On, Voltage Rating: 125, 227 VAC, Amperage Rating: 20, 10 AMP, Number Of Poles: 1, Action: SPDT, Connection: Spade, 3 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Ra