Ideal Industries 774026K Door Switch Kit, AC/DC Normally On-(Off), 10A, 125/250V, 1-Pole, SPST, Wire Leads, White Button | Graybar Store
     
Ideal Industries - Door Switch Kit, AC/DC Normally On-(Off), 10A, 125/250V, 1-Pole, SPST, Wire Leads, White Button - 774026K
+ / - Hover over image to Zoom
Other Views

    Door Switch Kit, AC/DC Normally On-(Off), 10A, 125/250V, 1-Pole, SPST, Wire Leads, White Button

    Manufacturer: Ideal Industries
    Manufacturer #: 774026K
    SKU: 22117383
    $44.18
    Checking Pricing
         
    Color:White Button
    Contact Operation:SPST
    Operator Type:ON-OFF
    Termination:Wire Leads
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774026K
    • Color White Button
    • Termination Wire Leads
    • UNSPSC 39122216
    • Contact Operation SPST
    • Operator Type ON-OFF
    • SKU Spec Sheet
      774026K Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IDEAL, Door Switch Kit, AC/DC Normally On-(Off), Voltage Rating: 125/250 VAC, Amperage Rating: 10 AMP, Number Of Poles: 1, Action: SPST, Connection: Wire Leads, Color: White Button, Size: 1.250 IN Lenght X 2.750 IN Width X 2 IN Height, Hp Rating: 1/3 HP
    IDEAL, Door Switch Kit, AC/DC Normally On-(Off), Voltage Rating: 125/250 VAC, Amperage Rating: 10 AMP, Number Of Poles: 1, Action: SPST, Connection: Wire Leads, Color: White Button, Size: 1.250 IN Lenght X 2.750 IN Width X 2 IN Height, Hp Rating: 1/3 HP