Ideal Industries 774022 Momentary Contact Pushbutton Switch, With (2) Screw Terminals, SPST NO | Graybar Store
     
Ideal Industries - Momentary Contact Pushbutton Switch, With (2) Screw Terminals, SPST NO - 774022
+ / - Hover over image to Zoom
Other Views

    Momentary Contact Pushbutton Switch, With (2) Screw Terminals, SPST NO

    Manufacturer: Ideal Industries
    Manufacturer #: 774022
    SKU: 98302454
    $9.03
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774022
    • UNSPSC 39122216
    Product Overview:
    Momentary Contact Pushbutton Switch With 2 Screw Terminals, SPST NO
    IDEAL, Push Button Switch, Momentary Contact,(On)-Off, Voltage Rating: 120, 240 VAC, Action: SPST, Amperage Rating: 6, 3 AMP, Number Of Poles: 1, Contact Configuration: NO, Connection: Screw, 2 Terminals, Wire Leads Are 18 AWG, 6 IN Stripped Wire, Actuato