Ideal Industries 774017 Bat Toggle Switch With ON-OFF Faceplate, SPST, With (2) Screw Terminals | Graybar Store
     
Ideal Industries - Bat Toggle Switch With ON-OFF Faceplate, SPST, With (2) Screw Terminals - 774017
+ / - Hover over image to Zoom
Other Views

    Bat Toggle Switch With ON-OFF Faceplate, SPST, With (2) Screw Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774017
    SKU: 98302450
    $11.42
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774017
    • UNSPSC 39122211
    Product Overview:
    Bat Toggle Switch With ON-OFF Faceplate and 2 Screw Terminals, SPST
    IDEAL, Toggle Switch, Medium And Light-Duty, Bat, On-Off, Voltage Rating: 120, 240 VAC, Number Of Poles: 1, Amperage Rating: 6, 3 AMP, Action: SPST, Connection: Screw, 2 Terminals, Wire Leads Are 18 AWG, 6 IN Stripped Wire, Actuator: Toggle, Size: 0.690 I