Ideal Industries 774014 Heavy-Duty Toggle Switch, DPST, With (4) Screw Terminals | Graybar Store
     
Ideal Industries - Heavy-Duty Toggle Switch, DPST, With (4) Screw Terminals - 774014
+ / - Hover over image to Zoom
Other Views

    Heavy-Duty Toggle Switch, DPST, With (4) Screw Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774014
    SKU: 98302448
    $15.83
    Checking Pricing
         
    Contact Operation:DPST
    Operator Type:ON-OFF
    Termination:Screw, 4 Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774014
    • Termination Screw, 4 Terminals
    • UNSPSC 39122211
    • Contact Operation DPST
    Product Overview:
    Heavy-Duty Toggle Switch With 4 Screw Terminals, DPST
    IDEAL, Toggle Switch, Heavy-Duty, On-OFF, Voltage Rating: 125, 227 VAC, Number Of Poles: 2, Amperage Rating: 20, 10 AMP, Action: DPST, Connection: Screw, 4 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rat