Ideal Industries 774013 Toggle Switch, SPDT, With (3) Screw Terminals | Graybar Store
     
Ideal Industries - Toggle Switch, SPDT, With (3) Screw Terminals - 774013
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, SPDT, With (3) Screw Terminals

    Manufacturer: Ideal Industries
    Manufacturer #: 774013
    SKU: 98302447
    $11.14
    Checking Pricing
         
    Contact Operation:SPDT
    Operator Type:ON-OFF-ON
    Termination:Screw, 3 Terminals
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774013
    • Termination Screw, 3 Terminals
    • UNSPSC 39122211
    • Contact Operation SPDT
    Product Overview:
    Toggle Switch With 3 Screw Terminals, SPDT
    IDEAL, Toggle Switch, Standard, On-Off-On, Voltage Rating: 125, 227 VAC, Number Of Poles: 1, Amperage Rating: 20, 10 AMP, Action: SPDT, Connection: Screw, 3 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Ra