Ideal Industries 774008 Standard Toggle Switch, SPST, ON-OFF, 20A 125V, 10A 250V, Spade Termination, 1/2 in. Dia. Mounting Hole | Graybar Store
     
Ideal Industries - Standard Toggle Switch, SPST, ON-OFF, 20A 125V, 10A 250V, Spade Termination, 1/2 in. Dia. Mounting Hole - 774008
+ / - Hover over image to Zoom
Other Views

    Standard Toggle Switch, SPST, ON-OFF, 20A 125V, 10A 250V, Spade Termination, 1/2 in. Dia. Mounting Hole

    Manufacturer: Ideal Industries
    Manufacturer #: 774008
    SKU: 22114900
    $8.27
    Checking Pricing
         
    Quick Order:Y
    Contact Operation:SPST
    Operator Type:ON-OFF
    Termination:Spade
    Switch Type:Toggle
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 774008
    • Termination Spade
    • UNSPSC 39122211
    • Contact Operation SPST
    Product Overview:
    Heavy-Duty Toggle Switch
    Heavy-Duty Toggle Switch, SPST Poles, On-Off Circuitry, Spade Termination Style, 2 Terminals