Allied Bolt 773 Hex Wedge Anchor, 1/4 x 2-1/4 in. | Graybar Store
     
Allied Bolt - Hex Wedge Anchor, 1/4 x 2-1/4 in. - 773
+ / - Hover over image to Zoom
Other Views

    Hex Wedge Anchor, 1/4 x 2-1/4 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 773
    SKU: 25079411
    $0.17
    Checking Pricing
         
    Length:2-1/4 in.
    Packaging:100
    Size:1/4 in.
    Anchor Type:Hex Wedge Anchor
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 773
    • Size 1/4 in.
    • UNSPSC 31162100
    • Length 2-1/4 in.
    • Anchor Type Hex Wedge Anchor
    • Packaging 100
    Product Overview:
    Hex Wedge Anchor, 1/4 x 2-1/4 in., Zinc Plating
    • Used For Making Heavy-Duty Attachments in Concrete and Solid Block
    • Collar Projections Offer Optimum Contact With the Concrete
    • Does Not Require Exact Hole Depth to Set Anchor
    • Anchor Diameter Should Match Hole Diameter
    • Chamfered on the Threaded End to Prevent Damage to the Anchor
    • Manufactured From Grade 2 Steel
    • Zinc Plating ASTM B633 Class Sc4, Type 1