Protective Industrial Products 77-289TL/L Glove, Natural, Cowhide Leather, Thinsulate, Driver Glove, Large, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Natural, Cowhide Leather, Thinsulate, Driver Glove, Large, Slip-On Cuff - 77-289TL/L
+ / - Hover over image to Zoom
Other Views

    Glove, Natural, Cowhide Leather, Thinsulate, Driver Glove, Large, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 77-289TL/L
    SKU: 25471391
    $12.53
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Natural
    Glove Material Type:Cowhide Leather, Thinsulate
    Size:L
    Style:Slip-On Cuff
    Glove Type:Driver Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 77-289TL/L
    • Color Natural
    • Size L
    • Style Slip-On Cuff
    • Application Construction, Farming, Machine Operation, Other Cold Weather Applications, Refrigeration
    • Glove Material Type Cowhide Leather, Thinsulate
    • Glove Type Driver Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Premium Grade Split Cowhide Leather Glove with 3M™ Thinsulate™ Lining - Keystone Thumb
    Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability;Split leather is economical and has a visible texture;3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece;Drivers gloves feature slip-on styling to provide good fit and comfort;Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability;Elastic closure sewn inside glove for safety and comfort;Color coded hems for easy size identification