3M 7693-T-150 Termination Kit | Graybar Store
3M - Termination Kit - 7693-T-150
+ / - Hover over image to Zoom
Other Views

    Termination Kit

    Manufacturer: 3M
    Manufacturer #: 7693-T-150
    SKU: 97105884
    $615.53
    Checking Pricing
         
    Wire Range:2 to 2/0 (35 kV) AWG; 2 to 4/0 (25/28 kV) AWG; 250 to 500 (8 kV) kcmil; 300 to 500 (5 kV) kcmil
    Length:16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 7693-T-150
    • Application Indoor
    • UNSPSC 26121648
    • Length 16 in.
    • Material Type Silicone Rubber
    • Materials Silicone Rubber
    • Wire Range 2 to 2/0 (35 kV) AWG; 2 to 4/0 (25/28 kV) AWG; 250 to 500 (8 kV) kcmil; 300 to 500 (5 kV) kcmil
    • SKU Spec Sheet
      7693-T-150 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cold Shrink Termination Kit, 5 to 25/28 kv, 150 kv Bil Rating, Shielded Cable, 300 to 500 kcmil (5 kv), 250 to 500 kcmil (8.7 kv), 2/0 AWG to 300 kcmil (15 kv), 2 to 4/0 AWG (25/28 kv) Conductor, 3 Termination(s), Rubber Insulator, Tubular Insulator