Bridgeport Fittings 766-4N Connector, Service Entrance Cable, Zinc Die Cast, 2 in. | Graybar Store
     
Bridgeport Fittings - Connector, Service Entrance Cable, Zinc Die Cast, 2 in. - 766-4N
+ / - Hover over image to Zoom
Other Views

    Connector, Service Entrance Cable, Zinc Die Cast, 2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 766-4N
    SKU: 88032091
    $19.00
    Checking Pricing
         
    Additional Features:Watertight Seal
    Color:Silver
    Standard:2 in.
    Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 766-4N
    • Color Silver
    • Size 2 in.
    • Application Compression type connector which provides watertight seal around service entrance cable.
    • Type Watertight
    • UNSPSC 39121431
    • Additional Features Watertight Seal
    • Connection Type Compression-Type
    • Finish Ball Burnished and Mirror Smooth Finish
    • Materials Die Cast Zinc
    • For Use With Service Entrance Cable
    • Standard 2 in.
    • SKU Spec Sheet
      766-4N Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Service Entrance, Cable Connector, Zinc Die Cast, Grommet Opening Size 1.100 x 1.750 Inch