Maclean Power Systems 7653 ACSR, ConductRlink - 7653 | Graybar Store
     
Maclean Power Systems - ACSR, ConductRlink - 7653 - 7653
+ / - Hover over image to Zoom
Other Views

    ACSR, ConductRlink - 7653

    Manufacturer: Maclean Power Systems
    Manufacturer #: 7653
    SKU: 88227076
    $13.84
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:ConductRlink
    Color Code:Yellow
    Length:14.28 in.
    Strand Size:1/0 ACSR, 1/0 AAAC and 1/0 and 2/0 AAC (Diameter range .365 - .425 in.)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # 7653
    • UNSPSC 39121400
    • Brand or Series ConductRlink
    • Color Code Yellow
    • Length 14.28 in.
    • Strand Size 1/0 ACSR, 1/0 AAAC and 1/0 and 2/0 AAC (Diameter range .365 - .425 in.)
    • SKU Spec Sheet
      7653 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Full Tension ACSR Automatic Splice
    TENSION SPLICE