Mulberry 76402 Wallplate, 2-Gang, (2) Block Duplex/GFI Receptacle, Size 4.562 x 5.00 in., Steel, Semi Gloss White | Graybar Store
     
Mulberry - Wallplate, 2-Gang, (2) Block Duplex/GFI Receptacle, Size 4.562 x 5.00 in., Steel, Semi Gloss White - 76402
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (2) Block Duplex/GFI Receptacle, Size 4.562 x 5.00 in., Steel, Semi Gloss White

    Manufacturer: Mulberry
    Manufacturer #: 76402
    SKU: 88182874
    $2.66
    Checking Pricing
         
    Color:Semi Gloss White
    No. of Gangs:2
    Opening:(2) Block Duplex/GFI Receptacle
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 76402
    • Color Semi Gloss White
    • UNSPSC 39121704
    • Materials Steel
    • No. of Gangs 2
    • Opening (2) Block Duplex/GFI Receptacle
    • Standard UL
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
    Wallplate, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White