Streamlight 76203 PolyStinger Handheld Flashlight, 385 Lumens | Graybar Store
     
Streamlight - PolyStinger Handheld Flashlight, 385 Lumens - 76203
+ / - Hover over image to Zoom
Other Views

    PolyStinger Handheld Flashlight, 385 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 76203
    SKU: 25869177
    $108.46
    Checking Pricing
         
    Lumen Output:385
    Power Source:(1) NiMH
    CBCP:26,000
    Max. Run Time:2
    Product Includes:Light only
    Length:8.07 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 76203
    • Type Handheld
    • Lamp Type C4 LED
    • Length 8.07 in.
    • Lumen Output 385
    • Materials Nylon Polymer
    • Power Source (1) NiMH
    • Product Includes Light only
    • CBCP 26,000
    • Max. Run Time 2
    Product Overview:
    Polystinger LED
    PolyStinger LED (WITHOUT CHARGER) - Yellow (NiMH)