Streamlight 76163 PolyStinger Handheld Flashlight, AC Charger, 385 Lumens | Graybar Store
     
Streamlight - PolyStinger Handheld Flashlight, AC Charger, 385 Lumens - 76163
+ / - Hover over image to Zoom
Other Views

    PolyStinger Handheld Flashlight, AC Charger, 385 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 76163
    SKU: 25422640
    $150.65
    Checking Pricing
         
    Lumen Output:385
    Power Source:(1) NiCd
    CBCP:26,000
    Max. Run Time:7.25
    Product Includes:AC/DC chargers & cords
    Additional Features:Beam Distance (Meters) 102, Light Distribution High,Low
    Length:8.07 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 76163
    • Type Handheld
    • Additional Features Beam Distance (Meters) 102, Light Distribution High,Low
    • Lamp Type C4 LED
    • Length 8.07 in.
    • Lumen Output 385
    • Materials Nylon Polymer
    • Power Source (1) NiCd
    • Product Includes AC/DC chargers & cords
    • CBCP 26,000
    • ECCN EAR99
    • Max. Run Time 7.25
    Product Overview:
    PolyStinger LED AC/DC
    PolyStinger LED - IEC Type A (120V) AC/12V DC Smart Charge - 2 Holders - Yellow (NiCd)