Streamlight 76161 PolyStinger Handheld Flashlight, AC/DC Charger, 385 Lumens | Graybar Store
     
Streamlight - PolyStinger Handheld Flashlight, AC/DC Charger, 385 Lumens - 76161
+ / - Hover over image to Zoom
Other Views

    PolyStinger Handheld Flashlight, AC/DC Charger, 385 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 76161
    SKU: 25629738
    $133.32
    Checking Pricing
         
    Lumen Output:385
    Power Source:(1) NiCd
    CBCP:26,000
    Max. Run Time:2
    Additional Features:Beam Distance (Meters) 379, Light Distribution Low,High,Strobe
    Length:8.07 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 76161
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 379, Light Distribution Low,High,Strobe
    • Lamp Type C4 LED
    • Length 8.07 in.
    • Lumen Output 385
    • Materials Polymer
    • Power Source (1) NiCd
    • CBCP 26,000
    • ECCN EAR99
    • Max. Run Time 2
    Product Overview:
    Polystinger LED AC
    PolyStinger LED - IEC Type A (120V) AC Smart Charge - Yellow (NiCd)