CommScope Systimax 760216762 SYSTIMAX 360 Distribution Adapter Pack 12 LC TeraSpeed® Blue | Graybar Store
     
CommScope Systimax - SYSTIMAX 360 Distribution Adapter Pack 12 LC TeraSpeed® Blue - 760216762
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX 360 Distribution Adapter Pack 12 LC TeraSpeed® Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: 760216762
    SKU: 25783624
    $147.07
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:24
    Adapter Housing Color:Blue
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760216762
    • Color Blue
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Fiber Category Singlemode
    • Country of Origin US - USA
    Product Overview:
    LC, Singlemode, Blue, 24