CommScope Systimax 760216754 SYSTIMAX 360 Distribution Adapter Pack 12 LC LazrSpeed® Aqua | Graybar Store
     
CommScope Systimax - SYSTIMAX 360 Distribution Adapter Pack 12 LC LazrSpeed® Aqua - 760216754
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX 360 Distribution Adapter Pack 12 LC LazrSpeed® Aqua

    Manufacturer: CommScope Systimax
    Manufacturer #: 760216754
    SKU: 25820832
    $161.40
    Checking Pricing
         
    Quick Order:Y
    Color:Aqua
    No. of Ports:24
    Adapter Housing Color:Aqua
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760216754
    • Color Aqua
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color Aqua
    • Adapter Type LC
    • Country of Origin US - USA
    Product Overview:
    LC, Aqua, 24