CommScope Systimax 760206540 InstaPATCH® 360 TeraSpeed® Standard Module, 24 LC Fibers (12 Duplex Ports) | Graybar Store
     
CommScope Systimax - InstaPATCH® 360 TeraSpeed® Standard Module, 24 LC  Fibers (12 Duplex Ports) - 760206540
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® 360 TeraSpeed® Standard Module, 24 LC Fibers (12 Duplex Ports)

    Manufacturer: CommScope Systimax
    Manufacturer #: 760206540
    SKU: 25783623
    $657.93
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Singlemode (OS2)
    Color:Blue
    No. of Ports:24
    Adapter Housing Color:Grey
    No. of Adapters:2
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760206540
    • Color Blue
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color Grey
    • Adapter Type LC
    • Fiber Category Singlemode (OS2)
    • Fiber Count 24
    • No. of Adapters 2
    • Packaging 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Singlemode (OS2), Blue, Gray, 2, 1 per Package