CommScope Systimax 760188607 InstaPATCH® 360 LS TAP Module, 70:30 Multimode, 24 LC Ports | Graybar Store
     
CommScope Systimax - InstaPATCH® 360 LS TAP Module, 70:30 Multimode, 24 LC Ports - 760188607
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® 360 LS TAP Module, 70:30 Multimode, 24 LC Ports

    Manufacturer: CommScope Systimax
    Manufacturer #: 760188607
    SKU: 25696230
    $7,494.54
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Multimode 50 µm (OM4)
    Color:Aqua
    No. of Ports:24
    Adapter Housing Color:Grey, Red
    No. of Adapters:24 (Front), 4 (Rear)
    Packaging:1 per Package
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760188607
    • Color Aqua
    • Connector Type LC
    • No. of Ports 24
    • Adapter Housing Color Grey, Red
    • Adapter Type LC
    • Fiber Category Multimode 50 µm (OM4)
    • Fiber Count 24
    • No. of Adapters 24 (Front), 4 (Rear)
    • Packaging 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    24, Multimode 50 µm (OM4), Aqua, Gray, Red, 24 (Front), 4 (Rear), 1 per Package, LC