CommScope Systimax 760187856 LazrSPEED® M81 Series LC Adapter with Clear Collar | Graybar Store
     
CommScope Systimax - LazrSPEED® M81 Series LC Adapter with Clear Collar - 760187856
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® M81 Series LC Adapter with Clear Collar

    Manufacturer: CommScope Systimax
    Manufacturer #: 760187856
    SKU: 25761465
    $8.98
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode 50 µm (OM2+/OM3/OM4)
    Color:Blue
    No. of Ports:2
    Adapter Housing Color:Blue
    Packaging:1 per Package
    Adapter Type:LC
    Sleeve Type:Phosphorous Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760187856
    • Color Blue
    • Connector Type LC
    • No. of Ports 2
    • Adapter Housing Color Blue
    • Adapter Type LC
    • Fiber Category Multimode 50 µm (OM2+/OM3/OM4)
    • Sleeve Type Phosphorous Bronze
    • Packaging 1 per Package
    • Country of Origin CN - China
    Product Overview:
    LC, Multimode 50 µm (OM2+ / OM3 / OM4), Blue, 2, 1 per Package, Phosphorous Bronze