CommScope Systimax 760184689 TeraSPEED® Fiber Qwik II-SC Connector™, Field Installable, Angled, Green, 25 pack | Graybar Store
     
CommScope Systimax - TeraSPEED® Fiber Qwik II-SC Connector™, Field Installable, Angled, Green, 25 pack - 760184689
+ / - Hover over image to Zoom
Other Views

    TeraSPEED® Fiber Qwik II-SC Connector™, Field Installable, Angled, Green, 25 pack

    Manufacturer: CommScope Systimax
    Manufacturer #: 760184689
    SKU: 25643852
    $409.99
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:SC
    Color:Green
    Ferrule:Zirconia
    Fiber Category:Singlemode (OS2)
    Packaging:25 per Package
    Rating:50 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760184689
    • Color Green
    • Connector Type SC
    • Type Field-Installable
    • Adapter Type SC
    • Ferrule Zirconia
    • Fiber Category Singlemode (OS2)
    • Rating 50 dB
    • Accessory Type Mechanical Splice
    • Packaging 25 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable, Mechanical Splice, SC, Green, Zirconia, Singlemode (OS2), 25 per Pack, 50.0 dB