CommScope Systimax 760181958 M13LE-266 ProWhite Faceplate | Graybar Store
     
CommScope Systimax - M13LE-266 ProWhite Faceplate - 760181958
+ / - Hover over image to Zoom
Other Views

    M13LE-266 ProWhite Faceplate

    Manufacturer: CommScope Systimax
    Manufacturer #: 760181958
    SKU: 25842336
    $2.49
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:3
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.81 in. x 2.84 in. x 0.33 in.
    Use With:M-Type Modular Information Outlet
    Part Number:760181958
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760181958
    • Color White
    • Part Number 760181958
    • No. of Ports 3
    • Dimensions (Inches) 4.81 in. x 2.84 in. x 0.33 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Type Modular Information Outlet
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Thermoplastic, Flush Mount, 3 Port, White, 1 per Package, 4.81 x 2.84 x 0.33 in.