CommScope Systimax 760181701 M12L-266 ProWhite Faceplate | Graybar Store
     
CommScope Systimax - M12L-266 ProWhite Faceplate - 760181701
+ / - Hover over image to Zoom
Other Views

    M12L-266 ProWhite Faceplate

    Manufacturer: CommScope Systimax
    Manufacturer #: 760181701
    SKU: 25806883
    $2.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.81 x 2.81 x 0.29
    Use With:M-Type Modular Information Outlet
    Part Number:760181701
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760181701
    • Color White
    • Part Number 760181701
    • Type Faceplate
    • No. of Ports 2
    • Dimensions (Inches) 4.81 x 2.81 x 0.29
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Type Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Thermoplastic, Flush Mount, 2 Port, White, 1 per Package, 4.81 x 2.81 x 0.29 in.