CommScope Systimax 760164624 Wall Mount Building Enclosure configured for eight G2 Modular Cassettes | Graybar Store
     
CommScope Systimax - Wall Mount Building Enclosure configured for eight G2 Modular Cassettes - 760164624
+ / - Hover over image to Zoom
Other Views

    Wall Mount Building Enclosure configured for eight G2 Modular Cassettes

    Manufacturer: CommScope Systimax
    Manufacturer #: 760164624
    SKU: 25676689
    $141.90
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Dimensions (Inches):11 in. x 13 in. x 6 in.
    Use With:Eight G2 Modular Cassettes, RoloSplice
    Part Number:760164624
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760164624
    • Color Black
    • Part Number 760164624
    • Dimensions (Inches) 11 in. x 13 in. x 6 in.
    • Made Of Steel
    • Mounting Surface Mount, Wall Mount
    • Use With Eight G2 Modular Cassettes, RoloSplice
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiber Wall Box, Steel, Surface Mount, Wall Mount, Black, 11 x 13 x 6 in.