CommScope Systimax 760115667 TeraSPEED® SC-APC Simplex Flangeless Adapter, Green, Single Pack | Graybar Store
     
CommScope Systimax - TeraSPEED® SC-APC Simplex Flangeless Adapter, Green, Single Pack - 760115667
+ / - Hover over image to Zoom
Other Views

    TeraSPEED® SC-APC Simplex Flangeless Adapter, Green, Single Pack

    Manufacturer: CommScope Systimax
    Manufacturer #: 760115667
    SKU: 25760510
    $9.13
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Singlemode (OS2)
    Color:Green
    No. of Ports:1
    Adapter Housing Color:Green
    Packaging:1 per Package
    Adapter Type:SC
    Sleeve Type:Zirconia
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760115667
    • Color Green
    • Connector Type SC
    • No. of Ports 1
    • Adapter Housing Color Green
    • Adapter Type SC
    • Fiber Category Singlemode (OS2)
    • Sleeve Type Zirconia
    • Packaging 1 per Package
    • Country of Origin CN - China
    Product Overview:
    SC, Singlemode (OS2), Green, 1, 1 per Package, Zirconia