CommScope Systimax 760109512 SYSTIMAX 360G2 Cassette 6 SC LazrSPEED® Aqua with Pigtails A | Graybar Store
     
CommScope Systimax - SYSTIMAX 360G2 Cassette 6 SC LazrSPEED® Aqua with Pigtails A - 760109512
+ / - Hover over image to Zoom
Other Views

    SYSTIMAX 360G2 Cassette 6 SC LazrSPEED® Aqua with Pigtails A

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109512
    SKU: 25267076
    $247.04
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:6
    Fiber Category:Multimode 50 µm (OM4)
    Color:Aqua
    No. of Ports:6
    Adapter Housing Color:Aqua
    Packaging:1 per Package
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109512
    • Color Aqua
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223300
    • Adapter Housing Color Aqua
    • Adapter Type SC
    • Fiber Category Multimode 50 µm (OM4)
    • Fiber Count 6
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Multimode 50 µm (OM4), Aqua, 6, 1 per Package, SC