CommScope Systimax 760109413 InstaPATCH® 360, TeraSPEED® SYSTIMAX 360 Distribution Adapter Pack 6 SC Blue | Graybar Store
     
CommScope Systimax - InstaPATCH® 360, TeraSPEED® SYSTIMAX 360 Distribution Adapter Pack 6 SC  Blue - 760109413
+ / - Hover over image to Zoom
Other Views

    InstaPATCH® 360, TeraSPEED® SYSTIMAX 360 Distribution Adapter Pack 6 SC Blue

    Manufacturer: CommScope Systimax
    Manufacturer #: 760109413
    SKU: 25267070
    $64.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Singlemode
    Color:Blue
    No. of Ports:6
    Adapter Housing Color:Blue
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760109413
    • Color Blue
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223337
    • Adapter Housing Color Blue
    • Adapter Type SC
    • Fiber Category Singlemode
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Singlemode, Blue, 6