CommScope Systimax 760102343 LazrSPEED®, OptiSPEED® Pre-Radiused Keyed LC Connector for 1.6 mm Fiber, Simplex Multimode, Red | Graybar Store
     
CommScope Systimax - LazrSPEED®, OptiSPEED® Pre-Radiused Keyed LC Connector for 1.6 mm Fiber, Simplex Multimode, Red - 760102343
+ / - Hover over image to Zoom
Other Views

    LazrSPEED®, OptiSPEED® Pre-Radiused Keyed LC Connector for 1.6 mm Fiber, Simplex Multimode, Red

    Manufacturer: CommScope Systimax
    Manufacturer #: 760102343
    SKU: 25393089
    $9.94
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Red
    Ferrule:Zirconia
    Fiber Category:Multimode (OM1/OM2+/OM3/OM4)
    Fiber Diameter:50 (OM2+ / OM3 / OM4) µm, 62.5 (OM1) µm
    Packaging:1 per Package
    Rating:55 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760102343
    • Color Red
    • Connector Type LC
    • Type Pre-Radiused Keyed LC Connector
    • Adapter Type LC
    • Ferrule Zirconia
    • Fiber Category Multimode (OM1/OM2+/OM3/OM4)
    • Fiber Diameter 50 (OM2+ / OM3 / OM4) µm, 62.5 (OM1) µm
    • Rating 55 dB
    • Accessory Type Pre-Radiused Keyed LC Connector
    • Packaging 1 per Package
    • Country of Origin MX - Mexico
    Product Overview:
    Pre-Radiused Keyed LC Connector, Keyed Connector, LC, Red, Zirconia, Multimode (OM2+ / OM3 / OM4 / OM1)