CommScope Systimax 760089359 Cable Management Kit with Doors, Vertical, Double-Sided, Black, 84 H x 6 in. W | Graybar Store
     
CommScope Systimax - Cable Management Kit with Doors, Vertical, Double-Sided, Black, 84 H x 6 in. W - 760089359
+ / - Hover over image to Zoom
Other Views

    Cable Management Kit with Doors, Vertical, Double-Sided, Black, 84 H x 6 in. W

    Manufacturer: CommScope Systimax
    Manufacturer #: 760089359
    SKU: 25202617
    $714.16
    Checking Pricing
         
    Color:Black
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760089359
    • Color Black
    • Mounting Style Vertical Mount
    • Type Double-Sided Vertical Cable Manager
    • UNSPSC 43223300
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black double-sided vertical cable management kit is 6 inch W x 7 feet H. Manufacturer Alternate Part Number VCM-DS-84-8B.
    Vertical Cable Management Kit:
    • Lightweight but sturdy door
    • Dual hinge latching door can be opened right or left
    • Patent pending door latching mechanism with easy closing feature
    • Easy one point removal and installation process for door
    • Horizontal cover hinges up or down and locks in position with cylindrical finger ends for easy snap on installation
    • Open back for easy pass through of cables
    • Recessed handle eliminates snag potential for clothes and arms
    • Doors standard
    • C channel bracket allows for easy access to the cable trough
    • Tool-less installation